Shop All Computer Power Supplies
Solahd
Din Rail Power Supply, 10 A, 240 W
Mfr # SVL1024480
Zoro # G402745292
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail
- Peak Amps 40 A
- Style Switching
- Operating Temp. Range -25 Degrees to 80 Degrees C
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # SVL1024480
- Zoro # G402745292
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Width | 2.76 in |
Depth | 4.62 in |
Height | 4.76 in |
Details
Item | Din Rail Power Supply |
Mounting | DIN Rail |
Peak Amps | 40 A |
Style | Switching |
Operating Temp. Range | -25 Degrees to 80 Degrees C |
Case Material | Metal Case |
Phase - Electrical | Three |
Input Voltage | 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC |
Hz | 50 Hz to 60 Hz |
Output Voltage | 24V DC |
Standards | CE, cRUus, cULus |
Output Amps | 10 |
Hold Up Time | Greater Than 20 msec at 3 x 400 V AC, Greater Than 40 msec at 3 x 500 V AC |
Power Rating | 240W |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Status Indicator | Green LED DC OK Signal |
Description
Din Rail Power Supply, Input Voltage 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.76 in, Width 2.76 in, Depth 4.62 in, Hz 50 Hz to 60 Hz, Phase - Electrical Three, Peak Amps 40 A, Hold Up Time Greater Than 20 msec at 3 x 400 V AC, Greater Than 40 msec at 3 x 500 V AC, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin 361-00053-04 Battery (361-00053-04 BATTERY GARMIN)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Razor ZR350 - 2 Pack (ML9-12MP25112474789)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- UNIRISE USA 15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-15F)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- Solahd Computer Power Supplies