Shop All Power Supplies
Solahd
DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail
Mfr # SDN912100P
Zoro # G0311787
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115/230V AC
- Output Voltage 12V DC
- Power Rating 108W
- Output Amps 9A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # SDN912100P
- Zoro # G0311787
- UPC # 783472001927
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 2.56 in |
Depth | 4.55 in |
Description
DC Power Supply, Input Voltage 115 to 230 V AC, Output Voltage 12V DC, Power Rating 108W, Output Amps 9, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.88 in, Width 2.56 in, Depth 4.55 in, Series SDN-P, Hz 60 Hz, Phase - Electrical Single, Peak Amps 9.9, IP Rating 20, Output Noise Less Than 50mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- IDEAL Connector, PK25 (85-345)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- TRIPP LITE DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- Solahd Power Supplies