Shop All Power Supplies
Solahd
DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel
Mfr # SLS12034T
Zoro # G2598355
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/230/240V AC
- Output Voltage 12V DC
- Output Amps 3.4A
- Mounting Panel
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # SLS12034T
- Zoro # G2598355
- UPC # 783472600526
- Country of Origin Viet Nam
- Category Power Supplies
Dimensions
Height | 5.62 in |
Width | 4.87 in |
Depth | 2.5 in |
Description
DC Power Supply, Input Voltage 100/120/220/230/240 V AC, Output Voltage 12V DC, Power Rating 40.8W, Output Amps 3.4, Mounting Panel, Linear, Case Material Metal Case, Height 5.62 in, Width 4.87 in, Depth 2.5 in, Series Silver Line, Hz 47 to 63 Hz, Phase - Electrical Single, Output Noise Less Than 3mV, Hold Up Time 50 msec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- IE POWER 120V-AC 2A AMP 5V-DC AC TO DC POWER SUPPLY (5620A11)
- Solahd Power Supplies