Shop All Box, I-Beam, and Torpedo Levels
Sola
Torpedo Level, Alum, 10 In, Magnetic, Red
Mfr # LSTFM
Zoro # G4606743
product price: $72.60
/ea
$72.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Accuracy Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color Red
- Features Epoxy Coated Finish
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSTFM
- Zoro # G4606743
- UPC # 885829001311
- Country of Origin Hungary
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10 in |
Overall Length | 10 in |
Overall Width | 1 in |
Description
With the SOLA LSTFM Torpedo Level, you can be sure that your work will be accurate. It has a red epoxy-coated finish and is made of alloy 6063 aluminum. This torpedo level is built to last with its alloy 6063 aluminum frame. With 3 vials for greater accuracy, this torpedo level also has an FOCUS magnified bubble vial. The total number of vials included in this box, I-beam, and torpedo level is 3. This level also features a straight wireway length of 10 in., making it easy to carry around. When you need to make sure your work is done right, equip yourself with the SOLA LSTFM Torpedo Level.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD25/32)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- STARRETT Thickness Gage 008 (666-8)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- Sola Box, I-Beam, and Torpedo Levels