Shop All Power Supplies
Sola
Power Supply, 100V AC, 24V DC, 3.5A
Mfr # SCP 102D24X-D02
Zoro # G708458827
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 24V DC
- Output Amps 3.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # SCP 102D24X-D02
- Zoro # G708458827
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 24V DC |
Output Amps | 3.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- SOLA 100-240V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (SDN 5-24-100C)
- ANTAIRA 15 Watt Industrial Single Output DIN-Rail Power Supply - 12 VDC / 1.25 Amps (HDR-15-12)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- EATON Eaton 5P 750Va Short Rack 2U (5P750RC)
- MEAN WELL 100-240V-AC 50A AMP 5V-DC AC TO DC POWER SUPPLY (SP-300-5)
- Sola Power Supplies