Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Sola
Electronic Digital Level, Aluminum, 24 In (Discontinued)
Mfr # LSB24D
Zoro # G4531895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Accuracy Less Than or Equal To 0.5mm/M Standard, Less Than or Equal To 0.75mm/M Inverted
- Color Silver
- Includes Soft Side Case
- Number of Level Vials 1
- Number of Plumb Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB24D
- Zoro # G4531895
- UPC # 885829001328
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 24 in |
Details
Accuracy | Less Than or Equal To 0.5mm/M Standard, Less Than or Equal To 0.75mm/M Inverted |
Color | Silver |
Includes | Soft Side Case |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Item | Electronic Digital Level |
Number of Magnets | 0 |
Vial Material | Acrylic |
Total Number of Vials | 2 |
Description
Electronic Digital Level, Number of Magnets 0, Total Number of Vials 2, Color Silver, Includes Soft Side Case, Number of Level Vials 1, Number of Plumb Vials 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.