Shop All Electronic and Laser Leveling Kits
Sola
Electronic Digital Level, 48 in L
Mfr # LSB48DG
Zoro # G402676428
product price: $314.65
/ea
Free Shipping & Returns
$314.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital
- Visual/Audible Indicators Yes
- Preset Angle (Deg.) 0 Degrees
- Length (In.) 48 in
- Accuracy Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees ), Solatronic Module 0.05 Degrees at 0 Degrees and 90 Degrees , 0.1 in. between 1 Degrees and 89 Degrees ., Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB48DG
- Zoro # G402676428
- UPC # 885829001953
- Country of Origin Austria
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 48 in |
Dimensions (In.) | 48 in L x 1 in W x 2.5 in H |
Overall Length | 48 in |
Overall Height | 2 1/2 in |
Overall Width | 1 in |
Battery Size | AAA |
Description
Electronic Digital Level, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles 0.05 Degrees , Overall Length 48 in, Battery Size AAA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Total Number of Vials 2, Accuracy - Inverted 0.0005 in, Accuracy - Standard 0.0003 in, Color Black, Red, End Cap Type Permanent End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc (48-22-9010, 48-22-9008, 48-22-9004)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- SOLA Electronic Digital Level, 24 in L (LSB24DG)
- INSIZE Cross-line Laser Level (4917-30)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- DIGIPAS TECHNOLOGIES Digi-Pas Professional Pocket-Sized Digital Level (DWL-80Pro)
- Sola Electronic and Laser Leveling Kits