Shop All Electronic and Laser Leveling Kits
Sola
Electronic Digital Level, 24 in L
Mfr # LSB24DG
Zoro # G602676440
Free Shipping & Returns
$287.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital
- Characteristics Adjustable Inclination Display, Bluetooth Interface for Use With Sola Measures App, Digital Display Rotates Automatically in Inverted Positions, HOLD Function for Storing Measuring Results and Transferring Angles, IP65 Dustproof and Protected Against Water Jets, Patented FOCUS Vial Technology, Permanently Backlit Display, Sola Measures App Features Remote Control Functions, Document, Photograph and Share Real-Time Data - Suitable for IOS and Android
- Accuracy Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees ), Solatronic Module 0.05 Degrees at 0 Degrees and 90 Degrees , 0.1 in. between 1 Degrees and 89 Degrees ., Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees )
- Length (In.) 24 in
- Dimensions (In.) 24 in L x 1 in W x 2.5 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sola
- MFR # LSB24DG
- Zoro # G602676440
- UPC # 885829001946
- Country of Origin Austria
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 24 in |
Dimensions (In.) | 24 in L x 1 in W x 2.5 in H |
Overall Width | 1 in |
Overall Length | 24 in |
Overall Height | 2 1/2 in |
Battery Size | AAA |
Description
Electronic Digital Level, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.05 Degrees , Overall Length 24 in, Battery Size AAA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Total Number of Vials 2, Accuracy - Inverted 0.0005 in, Accuracy - Standard 0.0003 in, Color Black, Red, End Cap Type Permanent End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M3x0.5 (415724)
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- SOLA Electronic Digital Level, 48 in L (LSB48DG)
- KAPRO 810 Prolaser Nail Gripper (810)
- FOWLER XtraValue DigiLevel (544224440)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- KAPRO 893 T-Laser (893)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- Sola Electronic and Laser Leveling Kits