Shop All Box, I-Beam, and Torpedo Levels
Sola
Box Level, Aluminum, 72 In, Red
Mfr # LSB72
Zoro # G4559046
Free Shipping & Returns
$216.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color Red
- Features Epoxy Coated Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sola
- MFR # LSB72
- Zoro # G4559046
- UPC # 885829001144
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 in |
Overall Width | 1 in |
Overall Length | 72 in |
Description
The SOLA LSB72 Box Level is a quality tool that you can count on for your next project. Its accuracy and durability make it an ideal choice for any job. This box level has a total of 3 vials, including a magnified bubble tube. It also features an epoxy coated finish to resist corrosion and ensure the highest levels of accuracy. Made from alloy 6063 aluminum, this 72 in. level is both durable and lightweight. The top read feature allows you to take measurements easily with just one hand, without having to flip the level over or look away from your work area. The SOLA LSB72 Box Level will help you achieve precision results every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Hex Rethreading Die (DWTHX1420)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 12 pt Standard Depth, Black Oxide (J7422MT)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- Sola Levels, Compasses, and Plumb Bobs