Shop All Box, I-Beam, and Torpedo Levels
Sola
Box Level, Aluminum, 48 In, Red
Mfr # LSX48
Zoro # G4607915
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color Red
- Features Ergonomic
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSX48
- Zoro # G4607915
- UPC # 885829001199
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Width | 1 in |
Overall Length | 48 in |
Description
The SOLA LSX48 Box Level is a high-quality tool designed for the job. It features an epoxy coated finish, and has a standard accuracy of less than or equal to 0.5 mm/m. The alloy 6063 aluminum frame provides exceptional durability and makes this box level rust resistant. This 48 in. long box level is easy to read with its top read vials, which are magnified bubbles. There are three vials on this box level, two horizontal and one vertical vial for measuring from side to side and up and down respectively. The SOLA LSX48 Box Level is a reliable tool you will want to equip yourself with when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- MAKITA Compact Band Saw Blade, 32-7/8", 18TPI, 32-7/8 in L, 18 TPI (A-97570)
- KNIPEX 8 in End Cutting Plier Uninsulated (67 05 200)
- MILWAUKEE TOOL BLADE BAND CT BIMET 24T 35-3/8 (48390538)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- STANLEY Cast Torpedo Level, 9 in. (FMHT43610)
- Sola Levels, Compasses, and Plumb Bobs