Shop All Box, I-Beam, and Torpedo Levels
Sola
Box Level, Aluminum, 48 In, Red
Mfr # LSB48
Zoro # G4624286
product price: $141.10
/ea
Free Shipping & Returns
$141.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color Red
- Features Epoxy Coated Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB48
- Zoro # G4624286
- UPC # 885829001083
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Overall Width | 1 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Epoxy Coated Finish, End Cap Type Permanent End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0003 in/in, Frame Material Aluminum, Overall Length 48 in, Overall Width 1 in, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- SURTEK 1/4 in. female to 3/8 in. male drive adapter (F4456)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site (170-81-24)
- Sola Box, I-Beam, and Torpedo Levels