Shop All Box, I-Beam, and Torpedo Levels
Sola
Box Level, Aluminum, 24 In, Red
Mfr # LSB24
Zoro # G4581796
product price: $87.02
/ea
Free Shipping & Returns
$87.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color Red
- Features Epoxy Coated Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB24
- Zoro # G4581796
- UPC # 885829001106
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Width | 1 in |
Overall Length | 24 in |
Description
This SOLA LSB24 Box Level is a high-quality tool you can count on. It has been designed to meet the demanding needs of professionals. The red box level features an epoxy coated finish, which protects it from scratches and corrosion. The frame is made of alloy 6063 aluminum, making it durable and lightweight. With a total number of vials of 3, this 24 in. level comes with focus magnified bubble vials that allow for easier reading. This top read level also has a magnetic/nonmagnetic nonmagnetic option, so you can choose the type that best suits your needs. The SOLA LSB24 Box Level will make your work easier and more efficient, whether you are working at home or on site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 3/8" SAE Impact Shal (CMMT15848)
- DAYTON Grinder Tool Stand (4Z154)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- STABILA Magnetic Level, 72" (96M-38672)
- Sola Levels, Compasses, and Plumb Bobs