Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Sola
Box Level, Aluminum, 24 In, Magnetic, Red (Discontinued)
Mfr # LSB24M
Zoro # G4619054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Accuracy Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color Red
- Features Epoxy Coated Finish
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB24M
- Zoro # G4619054
- UPC # 885829001229
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Details
Accuracy | Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m |
Color | Red |
Features | Epoxy Coated Finish |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Yes |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Vial Type | FOCUS Magnified Bubble |
Vial Material | Acrylic |
Magnet Type | Ferrite Pole-Shoe |
Number of Magnets | 6 |
Frame Material | Alloy 6063 Aluminum |
Number of 30 Degree Vials | 0 |
Total Number of Vials | 3 |
Lighted Vials | No |
Item | Box Level |
Number of V-Grooves | 0 |
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Epoxy Coated Finish, Number of V-Grooves 0, Magnet Type Ferrite Pole-Shoe, Number of Magnets 6, Frame Material Alloy 6063 Aluminum, Color Red, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.