Shop All Box, I-Beam, and Torpedo Levels
Sola
Box Beam Level, Black/Red, 48 in L
Mfr # LSB48LM
Zoro # G102542948
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees ), Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees )
- Color Red
- Features 2-K Shock Absorbing End Caps, 4X Greater Contrast Over Standard Ring Vials, 60% Vial Magnification, Break-Resistant Acrylic Vials, Center Vial Rounded For No Double Bubble, Epoxy Coated Finish, Ergonomic Handles, Highest Accuracy., Luminous Backing on Horizontal Vial For Natural Led Lighting, Neodymium, Laterally Installed Magnets For Smooth Measuring Surface, Patented FOCUS Vial Technology, Robust Profile Weight of 890 G/M, Special Vial Liquid Will Not Fade Under Sunlight Or Be Affected By Electricity
- Includes (1) Horizontal Vial, (2) Vertical Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sola
- MFR # LSB48LM
- Zoro # G102542948
- UPC # 885829001885
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Overall Width | 1 in |
Description
Box Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination LED, Vial Material Acrylic, Vial Shape Block
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #29 (C66083)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531381)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 11/32" (CDS6N)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- KAPRO 920 Shark Mason's 24" Level w/Plumb Site (920-10-24)
- Sola Levels, Compasses, and Plumb Bobs