Shop All Power Supplies
Sola
AC to DC Power Supply, 115/230V AC, 24V DC, 15-244W, 2.5A, Chassis
Mfr # 83-24-225-3
Zoro # G111921468
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115/230V AC
- Output Voltage 24V DC
- Power Rating 15-244W
- Output Amps 2.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sola
- MFR # 83-24-225-3
- Zoro # G111921468
- Country of Origin Unknown
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 115/230V AC |
Output Voltage | 24V DC |
Power Rating | 15-244W |
Output Amps | 2.5A |
Mounting | Chassis |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- Sola Power Systems