Shop All Canopies & Shelters
Sojag
Yamba 10 ft. x 10 ft. Pergola
Mfr # 500-9167795
Zoro # G804860487
product price: $1,499.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Overall Depth 116.2
- Overall Length 10 ft.
- Overall Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9167795
- Zoro # G804860487
- UPC # 772830167795
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 116.2 |
Overall Length | 10 ft. |
Overall Height | 8 ft. |
Overall Width | 10 ft. |
Details
Color | Black |
Material | Aluminum |
Includes | 1 structure kit, 1 louver Kit, hardware kit, instruction manual |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (473P)
- YARD BUTLER Hose Truck, 4 Wheeled (IHT-4EZ)
- CHAPIN Pump Assembly W/ Rod (6-4612)
- BIGFOOT Poly Super Snow Scoop, Red, Extra Deep Snow Shovel, #12 Scoop (2975)
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Korado 10 ft. x 17 ft. Solarium (448-9164800)
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 10 ft. W (G130810GR1)
- Sojag Canopies & Shelters