Shop All Canopies & Shelters
Sojag
Verona 10 ft. x 14 ft. Gazebo
Mfr # 314-9168488
Zoro # G704860457
product price: $1,034.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Depth 166.33
- Overall Height 9 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 314-9168488
- Zoro # G704860457
- UPC # 772830168488
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 166.33 |
Overall Height | 9 ft. |
Overall Length | 14 ft. |
Overall Width | 10 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 1 gph 10 pk (SW10/10PS)
- GREENLEE 13"L Hydraulic Chain Saw, 88-1/2 In Reach (43177)
- NATIONAL HARDWARE Hanger Bike Gray (N112-100)
- AFTERMARKET Side Gear Fits Case 480E 480E LL 480F 480F LL 584E 585E 586E (A179107)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3RB10ALGY)
- Sojag Canopies & Shelters