Shop All Canopies & Shelters
Sojag
Verona 10 ft. x 12 ft. Gazebo
Mfr # 312-9168471
Zoro # G804860425
product price: $831.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Depth 142.91
- Overall Height 9 ft.
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 312-9168471
- Zoro # G804860425
- UPC # 772830168471
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 142.91 |
Overall Height | 9 ft. |
Overall Width | 10 ft. |
Overall Length | 12 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
Convert your SOJAG Samara 12 x 20 ft. carport with this ripstop-tough fabric enclosure kit. The durable polyethylene fabric panels quickly and easily attach to give your vehicle and other stored items additional protection during the harsh winter months. The enclosure kit can also be kept up all year long for added privacy and shelter. No matter how you choose to use the SOJAG Samara enclosure kit, it is the perfect accessory for your carport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- OREGON Belt, Aramid Cord, 5/8in. x 71in. (75-571)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- NATIONAL HARDWARE FLEXBL RND RAIL HNGR6.2"" (N193-672)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL2)
- Sojag Canopies & Shelters