Shop All Canopies & Shelters
Sojag
Verona 10 ft. x 10 ft. Gazebo
Mfr # 310-9168464
Zoro # G404860603
product price: $699.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Length 10 ft.
- Overall Width 10 ft.
- Overall Depth 117.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 310-9168464
- Zoro # G404860603
- UPC # 772830168464
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 10 ft. |
Overall Width | 10 ft. |
Overall Depth | 117.44 |
Overall Height | 9 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
These outdoor curtains are the perfect accessory for your sun shelter, adding privacy and sun protection from dangerous UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRYMPANY 7 Push Glazier Points (08-711)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Eggplant (PSH-025-EP)
- NYLGLO Kentucky Flag, 5x8 Ft, Nylon (141980)
- SEM PAINTS Self Etching Primer, Gray (39683)
- SOJAG Yamba 10 ft. x 16.5 ft. Pergola (500-9167818)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- Sojag Canopies & Shelters