Shop All Temporary Structure Accessories
Sojag
Universal Winter Support Post, Gazebo Accessories
Mfr # 099-8164145
Zoro # G704860419
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 x 0.1 x 9.9 ft
- Operating Weight 4.4
- Includes 4 curtain panels and hooks
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 099-8164145
- Zoro # G704860419
- UPC # 772830164145
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 0.1 x 0.1 x 9.9 ft |
Details
Operating Weight | 4.4 |
Includes | 4 curtain panels and hooks |
Color | Grey |
Description
Enjoy your outdoor living space with the 4 season Genova gazebo. It provides a shaded space to relax by the pool or in the backyard during hot summer days. It's a haven for friends and family to gather for an intimate outdoor dining experience. This unit includes one set of durable mosquito netting which also works to reduce wind and sun exposure and keeps pests out of the unit. The Genova is built to last, providing years of protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 5/8 X 100' Pro-flow HD Professional Garden Hose (4003800)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- BULLY TOOLS Weighted Caprock/Pony Shovel, 12 ga. Steel Blade, Fiberglass Handle (92702)
- CHAPIN Nozzle, Brass, 0.5 gpm (6-5797)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- Sojag Temporary Structure Accessories