Shop All Temporary Structure Accessories
Sojag
Universal Winter Cover for Gazebos, Gazebo Accessories
Mfr # 135-9166361
Zoro # G104860422
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Height 10 ft.
- Length 10 ft.
- Color Grey
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9166361
- Zoro # G104860422
- UPC # 772830166361
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
For Use With | Gazebo Accessories |
Color | Grey |
Material | PE |
Includes | Winter cover and instuctions |
Description
Modernize your outdoor relaxation area with the impressive Sojag South Beach 12 x 12 ft. Gazebo. Having the clean lines, without fancy frills, it is as practical as it is attractive. The South Beach gazebo will provide you the desired shade using its galvanized steel roof and can serve as an outdoor dining or entertaining area when you invite family and friends over.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 4,5075psi (AL-TPR35-30)
- STENS Carburetor 520-019 For Tecumseh 640299B (520-019)
- ZORO SELECT Water Hose, Cold, PVC, 75 ft., Black (423H91)
- JACKS Breakaway Halter Strap 1" (20003-1)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- E-Z UP TAA Compliant Sidewall, 13' W x 13' H, Woodland Camo (SWP313WC)
- Sojag Temporary Structure Accessories