Shop All Temporary Structure Accessories
Sojag
Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories
Mfr # 135-9165883
Zoro # G304860482
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Material PE
- Length 12 ft.
- Includes Winter cover and instuctions
- Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9165883
- Zoro # G304860482
- UPC # 772830165883
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 12 ft. |
Width | 10 ft. |
Height | 10 ft. |
Details
For Use With | Gazebo Accessories |
Material | PE |
Includes | Winter cover and instuctions |
Color | Grey |
Description
Want to give your backyard a contemporary look and style? The durable, fashionable Yamba pergola from SOJAG will do that, and can serve a variety of purposes. The pergola can be used in a garden to keep flowers from burning in the hot summer sun. It can cover a sitting area and protect your guests from the elements. The Yamba pergola can also be paired with creeping vines, hanging plants, potted plants, and more to create a stunning visual effect. No matter how you use a pergola, it will transform your outdoor space into a beautiful oasis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Excluder Aluminum Replacement Doors Trio Houses (SE964)
- MAXXAIR VENT For Maxxfan Plus 4700K 03650K And Maxxfan Deluxe 8700K 8900K Models (00A03650K)
- STENS Trimmer Head For John Deere Weed Whacker Trimmers (385-256)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- E-Z UP Accessory Storage Bag, Small, Gray (ABG3SMG)
- Sojag Temporary Structure Accessories