Shop All Temporary Structure Accessories
Sojag
Universal Grey Winter Cover, 12 ft. x 14 ft.
Mfr # 135-9166507
Zoro # G804860401
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo Accessories
- Height 10 ft.
- Includes Winter cover and instuctions
- Length 14 ft.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9166507
- Zoro # G804860401
- UPC # 772830166507
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft. |
Length | 14 ft. |
Width | 12 ft. |
Details
For Use With | Gazebo Accessories |
Includes | Winter cover and instuctions |
Color | Grey |
Material | PE |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- APACHE PW Variable Nozzle, 3000 PSI 0-40 3.5 (99023474)
- HOLDALL Plant Bracket Bird Brnz (85627)
- BEST FRIENDS Deluxe Grazing Muzzle PONY (1740-P)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- Sojag Temporary Structure Accessories