Shop All Temporary Structure Accessories
Sojag
Turia Grey Polyester Curtains 10 ft. x 12 ft.
Mfr # 135-9168914
Zoro # G204860582
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Width ft.
- Includes 4 curtain panels and hooks
- Height 12 ft.
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9168914
- Zoro # G204860582
- UPC # 772830168914
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | ft. |
Height | 12 ft. |
Length | 10 ft. |
Details
For Use With | Gazebo |
Includes | 4 curtain panels and hooks |
Material | Polyester |
Color | Grey |
Description
The ShelterLogic 12 ft. Square Shade Sail is the do-it-yourself shade product that allows you to create your own unique shade design. Shade Sails easily attach to any sturdy connection point to provide sun protection and personal design where you need it. Each Shade Sail is ready to install and includes a basic hardware kit for easy attachment to the house, building, tree, or post. Shade Sails offer an excellent shade solution for backyard decks, patios, pools, play areas, camping, or any place you need shade. Combine more than one Shade Sail or mix shapes to create your own unique outdoor shade and living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- APACHE PW Wand, Gutter Cleaner, Hooked (99023767-C)
- IK SPRAYERS Foam 1.5 (81776)
- WESBAR Wesbar 003338 Clearance/Side Marker Lights With Reflex Lens - Replacement Lens, Amber (003338)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- E-Z UP Deluxe Wide-Trax Roller Bag, 15 Ft. Gray (D3RB15GY)
- Sojag Temporary Structure Accessories