Shop All Canopies & Shelters
Sojag
Turia 10 ft. x 12 ft. Gazebo
Mfr # 312-9168136
Zoro # G704860570
product price: $849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Aluminum
- Overall Depth 142.7
- Includes 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 312-9168136
- Zoro # G704860570
- UPC # 772830168136
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 142.7 |
Overall Width | 10 ft. |
Overall Height | 9 ft. |
Overall Length | 12 ft. |
Details
Color | Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
These outdoor curtains are the perfect accessory for your sun shelter, adding privacy and sun protection from dangerous UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- BRIGGS & STRATTON Ratchet Pawl (808166)
- RBL PRODUCTS PUMP SPRAYER (RB3132NG)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- SOJAG Meridien 10 ft. x 10 ft. Gazebo (500-9168389)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- Sojag Canopies & Shelters