Shop All Canopies & Shelters
Sojag
Sutton 10 ft. x 12 ft. Wall Gazebo
Mfr # 500-9168808
Zoro # G904860677
product price: $999.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Overall Depth 142.91
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168808
- Zoro # G904860677
- UPC # 772830168808
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 142.91 |
Overall Width | 10 ft. |
Overall Height | 8 ft. |
Overall Length | 12 ft. |
Details
Color | Black |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The Sumatra sun shade curtains are perfect for privacy while enjoying your sun shelter. Maximize your shade while optimizing sun protection on those hot summer days. These 1 x 1 curtains are made of polyester and can be used to accessorize your sun shelter. They are also UV protected.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- LARSEN SUPPLY CO Fill Valve, Pet/Live Stock Tank (04-4106)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- OOZE TUBE Ooze Tube Tree Watering Bag (OT15-G6B)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- SOJAG Korado 10 ft. x 17 ft. Solarium (448-9164800)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- Sojag Canopies & Shelters