Shop All Canopies & Shelters
Sojag
Sumatra 10 ft. x 12 ft. Gazebo
Mfr # 312-9153583
Zoro # G404860559
product price: $679.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Steel
- Overall Height 9 ft.
- Overall Length 12 ft.
- Overall Depth 141.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 312-9153583
- Zoro # G404860559
- UPC # 772830153583
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Length | 12 ft. |
Overall Depth | 141.73 |
Overall Width | 10 ft. |
Details
Color | Dark Brown |
Material | Steel |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN & GARDEN Picker Head Fruit (TR20090)
- AFTERMARKET Spindle Assembly For Wright 48" 52" 61" Decks 71460007 (FRS20-0026)
- CHAMPIONS CHOICE Champion's Choice Selenium ""90"" Salt Block For Cattle 50 lb (100012623)
- RAPALA X-Rap® Magnum® 15 Hot Head (XRMAG15HH)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9165371)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- CLASSIC ACCESSORIES L-GZ098PST-1B 10 x 10 ft. Weist Gazebo (VE2502572)
- Sojag Canopies & Shelters