Shop All Canopies & Shelters
Sojag
Sumatra 10 ft. x 10 ft. Gazebo
Mfr # 310-9155990
Zoro # G304860680
product price: $549.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Overall Height 9 ft.
- Overall Depth 116.34
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 310-9155990
- Zoro # G304860680
- UPC # 772830155990
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Depth | 116.34 |
Overall Length | 10 ft. |
Overall Width | 10 ft. |
Details
Color | Brown |
Material | Steel |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with a Charcoal finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-810)
- LOGO BRANDS Washington Commanders Pinwheel Logo Junior-Size Rubber Football (632-93JR-2)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black, Standards: FDA, 3-A, USDA (CWH050-100-G)
- PAVESTONE Lava Rock, Red (54341)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Monteserra gazebo 10’x12’ -Light Grey (500-9166842)
- SOJAG Yamba Pergola 10’x10’ -Dark Grey (500-9166859)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTPN)
- Sojag Canopies & Shelters