Shop All Canopies & Shelters
Sojag
Striano 12 ft. x 14 ft. Screen House
Mfr # 500-9164367
Zoro # G104860477
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Color Champagne
- Material Aluminum
- Includes 1 structure, 4 double doors, 1 roof kit, instruction manual
- Overall Depth 169.45
- Overall Length 14 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 500-9164367
- Zoro # G104860477
- UPC # 772830164367
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 169.45 |
Overall Length | 14 ft. |
Overall Width | 12 ft. |
Overall Height | 10 ft. |
Details
Color | Champagne |
Material | Aluminum |
Includes | 1 structure, 4 double doors, 1 roof kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson V171R The 171 Series Piranha LED Clearance/Side Marker Light - Red (V171R)
- VALLEY FORGE American Flag Kit 36" H X 60" W (AA-US1-1)
- MI-T-M Swivel Assembly (33-0289)
- HORSEMENS PRIDE Large Feed Ring 30 Qt. NAVY (1158-NV)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9165371)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- E-Z UP Envoy Shelter, 10' W x 10' L, White Steel Frame, Royal Blue Top (ENV3WH10RB)
- Sojag Canopies & Shelters