Shop All Canopies & Shelters
Sojag
South Beach 12 ft. x 12 ft. Gazebo
Mfr # 500-9167894
Zoro # G204860629
product price: $1,799.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Color Light Grey
- Material Aluminum
- Overall Depth 142.91
- Overall Height 10 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9167894
- Zoro # G204860629
- UPC # 772830167894
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 142.91 |
Overall Height | 10 ft. |
Overall Width | 12 ft. |
Overall Length | 12 ft. |
Details
Color | Light Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52525)
- ILC Replacement for KOHLER 4140309 REGULATOR - RECTIFIER (WX-THEJ-5)
- MTD Tire 15X6-6 Sq.Trdca (734-1731-0901)
- PRIME-LINE Diecast, Right Hand RV Window Slant Sill Operator Single Pack (R 7021)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- GAZEBO PENGUIN Florence Solarium 12x15 Metal Roof (41215MR-32)
- Sojag Canopies & Shelters