Shop All Recreational Vehicle Accessories
Sojag
Sojag 500-9165036 10 x 10 ft. Genova No.53 Gazebo Steel Roof
Mfr # 500-9165036
Zoro # G804156849
product price: $1,830.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9165036
- Zoro # G804156849
- UPC # 772830165036
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Rustproof aluminum frame
- Galvanized steel roof
- Nylon mosquito netting can be pulled closed to screen off shelter from bugs and the elements
- Double track system for included mosquito netting
- Includes Mosquito Netting
- Durable four season construction
- Allen wrench included
- Material: Steel
- Depth: 9 ft. x 10.1 in.
- Height: 9 ft.
- Width: 9 ft. x 10.1 in.
- Size: 10 x 10 ft.
- Weight: 266.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Adjustable Nozzle, Brass (182915)
- STENS Silver Streak Edge Trimmer Line Replaces .105 5 Lb. Spool, 380-843 (380-843)
- MOTHER EARTH Floressence Supplmnt 1Pt (HGC733940)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene (PT-205-50X50)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/2 Pan Head Screw - #8 x 1.5", Black, Pack of 500 (012-PSQ500 BL 8 X 1- 1/2)
- PRIME-LINE 1 in. Diecast Zinc-Plated Recreational Vehicle RV Window and Vent Crank Handle 2 Pack (R 7007)
- EMPIRE BRASS Empire Brass CRD-SPTAERN Spout Aerator Kit - Brushed Nickel (CRD-SPTAERN)
- JANDORF Jandorf Specialty Hardw Grommet Rubber 2-3/8 Od 61489 (3395480)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 4IN-7IN (JSS-4)
- VALTERRA Valterra A10-3025E Mighty Cord 30 Amp Extension Cord - 25', Black (A10-3025E)
- VALTERRA Phoenix Faucets PF147006 Quick Connect Valve - Black (PF147006)
- Sojag Recreational Vehicle Accessories