Shop All Canopies & Shelters
Sojag
Sojag 500-9162875 6 x 8 ft. BBQ Messina No.77 Gazebo Steel Roof
Mfr # 500-9162875
Zoro # G904011161
product price: $1,608.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9162875
- Zoro # G904011161
- UPC # 772830162875
- Country of Origin China
- Category Canopies & Shelters
Description
Features
- Rustproof aluminum frame
- Galvanized-steel roof
- 2 shelves provide outdoor counter space
- Stainless steel screws
- No need to store the roof away for the winter
- Assembly required, approx. 3 hours with 2 people, Allen wrench included
- Any accumulation of snow should always be removed from the gazebo
- Material: Steel
- Size: 6 x 8 ft.
- Weight: 219.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Hot Water Hose, 3/8 in. D, 100 Ft (41096)
- SOLENIS HTH 50LB Filter Sand (67120)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Blue, PK2 (2-XU-STA-DKBL-GG)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military Style Cleaning Kit, AR-15, M16 & M4, 8-36 Thread, Multi-Color (BT-GI-AR15)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9165371)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Eggshell (CPH102909)
- Sojag Canopies & Shelters