Shop All Tents
Sojag
Sojag 135-9163902 8 x 8 ft. Sanibel Curtains; Black - Polyester
Mfr # 135-9163902
Zoro # G103893209
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Made of black polyester fabric
- Hooks to hang curtains included
- Color: Black
- Material: Polyester
- Size: 8 x 8 ft.
- Weight: 9.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALSTAR P Professional Insecticide Quart (10056777)
- SCOUT & ZOES Scout & Zoe's Lamb Lung Dog Treats 3 oz. (3501)
- SURTEK Plastic female coupler 5/8" - 3/4" (130380)
- CWP Everspring 3.25 in. H X 8 in. D Plastic Basket Liner Clear (L-0083)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- SERENELIFE Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags (SR01-CANOPY)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Yellow) (257674QKM)
- WAKEMAN OUTDOORS Water Resistant Barrel Style 2 Person Pop-up Tent, Red (AF470005)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Orange) (814178LRC)
- RESTOP Restop 790405 Privacy Shelter Toilets & Waste Disposal (790405)
- Sojag Camping Equipment