Shop All Tents
Sojag
Sojag 135-9163889 10 x 14 ft. Genova Curtains; Brown - Polyester
Mfr # 135-9163889
Zoro # G703893265
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Compatible with the Genova 10 ft x 14 ft Sojag sun shelter only
- Made of brown polyester fabric
- Hooks to hang the curtains to the structure included
- Have to be removed during the winter time
- Color: Brown
- Material: Polyester
- Depth: 21.7 in.
- Height: 9.8 in.
- Width: 6.7 in.
- Size: 10 x 14 ft.
- Weight: 14.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Oak Charcoal 17.6# (00074)
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/241 Mount (470)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- EGO Edger Blade, Replacement, Steel, 8" L (AEB0800)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- WAKEMAN Wakeman 75-CMP1032 Pop-Up 2 Person Tent; Blue (75-CMP1032)
- NAPIER Napier Sportz Truck Tent - Compact Regular Bed (57044)
- COLEMAN Coleman 2000016444 10 in. Heavy Duty Plated Steel Tent Peg - 4 Pack (589863)
- SHAX BY ERGODYNE Single Lime Heavy-Duty Tent Kit Mesh Windows, 10ft x 10ft (6052)
- Sojag Camping Equipment