Shop All Tents
Sojag
Sojag 135-9163872 10 x 12 ft. Dakota Curtains; Brown - Polyester
Mfr # 135-9163872
Zoro # G003893217
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Polyester fabric
- Hooks included
- Color: Brown
- Material: Polyester
- Size: 10 x 12 ft.
- Weight: 13.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- JACTO Jacto Sprayer Replacement DF Deflector Fan Nozzles (1197483)
- MTD Cylinder-Damper (927-04320)
- FURREALZ Tubular Squeaker Pig Toy (ZD2114 14)
- WAKEMAN 2 Person Camping Tent with Carrying Bag - Lightweight Outdoor Tent by Outdoors Orange (75-CMP1081)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- COLEMAN Coleman 2000016444 10 in. Heavy Duty Plated Steel Tent Peg - 4 Pack (589863)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- QUICK SET Cabin Tent (14628)
- Sojag Tents