Shop All Tents
Sojag
Sojag 135-9163766 10 x 14 ft. Meridien Curtains Spun; Grey
Mfr # 135-9163766
Zoro # G303893337
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Rustproof aluminum frame
- UV protected tinted polycarbonate roof panels 8 mm
- Double track system for mosquito netting and curtains
- PVC-coated polyester mosquito netting
- No need to store the roof away for the winter, snow should always be removed from the shelter
- Assembly required, approx. 6 hours with 2 people, Allen wrench included
- Color: Grey
- Size: 10 x 14 ft.
- Weight: 17.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Leaf Scoops- Large Hand-Held Rakes (129915ZWP)
- PULL START FIRE Wax Fire Starter , 3PK (77303)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- SOUTHWIRE Coleman Cable 172-03482 3-Way 2' Tri-Source Allweather Cord Lighte (172-03482)
- LAVELLE INDUSTRIES - KORKY Lavelle Industries - Korky Original Korky Flapper 54BP (54BP)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- NAPIER Napier Sportz SUV Tent (82000)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- CUTSHAW INDUSTRIES 24" Forged Head Stake, Unpainted (62524HNP)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- LEISURE SPORTS Camping Hand Axe and Accessories Combo, Lightweight Hatchet, Serrated Wood Saw, Fire Starter Tool (608484HDK)
- Sojag Camping Equipment