Shop All Tents
Sojag
Sojag 135-9162257 10 x 14 ft. Messina Canopy Curtains; Grey
Mfr # 135-9162257
Zoro # G503893205
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Canopy curtains
- Made from 100% spun polyester
- Deep gray color
- Machine wash on delicate cycle
- Color: Grey
- Size: 10 x 14 ft.
- Weight: 18.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Orange (GL20001)
- MILWAUKEE TOOL String Trimmer and Edger Attachment (2825-21ST, 49-16-2718)
- NATURE SPRING Nature Spring Ash Bucket with Lid- 4.75 Gallon (702509SCP)
- GARDEN WEASEL Step & Twist Weed Popper (GA44644)
- PIONEER TOOL & FORGE Pioneer Tool & Forge 2518BP 0.62 x 18 in. Hooked Canopy Tent Stake (777063)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall with Mesh Window (6092)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- COGHLANS FOLDING SHOVEL COG 23""L (9065)
- WAKEMAN Beach Tent - Sun Shelter with UV Protection for Sports Events with Bag by Outdoors Blue (75-CMP1028)
- ZORO SELECT Wall Kit, For Use With 22EC65 (22EC66)
- LEISURE SPORTS Pop Up Beach Tent, Instant Sun Shelter, Shade with UV Protection, Easy Set Up, Carry Bag (Turquoise) (636486OCP)
- Sojag Tents