Shop All Tents
Sojag
Sojag 135-9161373 10 x 12 ft. Genova Curtains; Brown - Polyester
Mfr # 135-9161373
Zoro # G503893212
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- These curtains are made to suit the Sojag Genova 10x12 only
- Made of polyester
- Hooks to hang the net are included
- The measurement of 10x12 is taken at the roof part of the gazebo and so, since there is an overhang, at the posts the measurement are not 10x12'
- Color: Brown
- Material: Polyester
- Size: 10 x 12 ft.
- Weight: 13.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan MC-19 Fire Pit Mesh Covers with Handle; Black (MC-19)
- BLACKSTONE GRILL COVER PATIO BLACK 36in. (5460)
- WESCO Dead Bolt Latch, Fits Door 1-1/4" To 1-1/2" Thick, Chrome, With 2 FIC Keys (43610-00-SP)
- AFTERMARKET Clutch Drive Belt for Polaris Sportsman 400 450 500 Mag 325 330 425 500 (3211077)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- VICTOR Terro Flea Trap, 3PK (VI7913)
- LEISURE SPORTS Leisure Sports Enclosed Screen Tent- 14 Feet x 12 Feet (551950XKL)
- WAKEMAN OUTDOORS Water Resistant Barrel Style 2 Person Pop-up Tent, Red (AF470005)
- NAPIER Napier Sportz Truck Tent - Compact Regular Bed (57044)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- Sojag Camping Equipment