Shop All Tents
Sojag
Sojag 135-9160574 10 x 10 ft. Genova Curtains; Brown - Polyester
Mfr # 135-9160574
Zoro # G403893275
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Compatible with the Genova sun shelter
- Made of polyester
- Hooks to hang the curtains to the structure are included
- Should be removed in the winter
- Color: Brown
- Material: Polyester
- Size: 10 x 10 ft.
- Weight: 12.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Telescopic Pole, Fishing Gear for Lake Fishing, Black (517398LAC)
- STRUCTRON Egonomic Snow Scoop, Bent Steel DHandle (96827)
- VPG FERTILOME SOIL ACIDIFIER PLUS IRON (10660)
- X-JET M5 Injection Nozzle 16 (XJETM5-16K)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- ZORO SELECT Wall Kit, For Use With 22EC65 (22EC66)
- HEAT WAVE Deco Watering Can - Copper (HE963374)
- COGHLANS FOLDING SHOVEL COG 23""L (9065)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall with Mesh Window (6092)
- Sojag Camping Equipment