Shop All Tents
Sojag
Sojag 135-9157369 10 x 10 ft. Dakota Curtains; Brown - Polyester
Mfr # 135-9157369
Zoro # G703893258
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- High quality aluminum structure
- Galvanized steel roof which blocks completely the sun light
- Two-track system to receive the nylon mosquito net which is included in your box and privacy
- No need to store the roof away for the winter
- Possible to replacement parts if needed
- Double tracks system for mosquito netting and curtains
- Color: Brown
- Material: Polyester
- Size: 10 x 10 ft.
- Weight: 12.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH D.B. Smith Sprayer Replacement O-Ring (171033V)
- SWISHER Blade Driver-Asy. (10540)
- MURRAY Drive Belt (37X111MA)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- WAKEMAN Pop Up Pod - Privacy Shower Tent, Dressing Room or Portable Toilet Stall by Outdoors Black (75-CMP1087)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- PIONEER TOOL & FORGE Pioneer Tool & Forge 2518B 0.62 x 18 in. Bare Hooked Canopy Tent Stake; Pack Of 25 (777026)
- KAMP-RITE TENT COT Fleece Pad, 82 in. x 34 in. x 2 in., Gray (FP421)
- ZORO SELECT Side Wall, Orange, Polyester, 85 In H, PK2 (22RP56)
- WAKEMAN OUTDOORS 5 Person Camping Dome Tent, Blue (75-CMP1122)
- NAPIER Napier Sportz SUV Tent with Screen Room (84000)
- Sojag Camping Equipment