Shop All Temporary Structure Accessories
Sojag
Skylight Black Spun Polyester Curtains 10 ft. x 12 ft.
Mfr # 135-9168846
Zoro # G904860516
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Width ft.
- Material Spun Poyester
- Height 12 ft.
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9168846
- Zoro # G904860516
- UPC # 772830168846
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | ft. |
Height | 12 ft. |
Length | 10 ft. |
Details
For Use With | Gazebo |
Material | Spun Poyester |
Includes | 4 curtain panels and hooks |
Color | Black |
Description
The ShelterLogic SuperMax eight-leg canopy is great for any seasonal shade occasion including vehicle or boat shade, backyard, events, camping, commercial job sites, picnic areas, lawn and garden equipment storage, pool or patio cover and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO South Carolina Flag, 4x6 Ft, Nylon (144870)
- FLOW/PURWATT For WaterPur Clear Housing Part Numbers CCI10CLW CCI10CLW12 And CCI5CLW12 Plastic (WR100)
- AFTERMARKET New Molded Seat With Seatbelt And Switch Premium Quality Belt for Toyota Forklift (SEQ90-0359)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- QUICK SET Screen Hub Wind Panels - Green (9294)
- Sojag Temporary Structure Accessories