Shop All Canopies & Shelters
Sojag
Savino 12 ft. x 14 ft. Gazebo
Mfr # 500-9167207
Zoro # G604860663
product price: $1,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Color Grey/Black
- Material Aluminum
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
- Overall Width 12 ft.
- Overall Depth 166.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9167207
- Zoro # G604860663
- UPC # 772830167207
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Depth | 166.3 |
Overall Length | 14 ft. |
Overall Height | 9 ft. |
Details
Color | Grey/Black |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
Extend the growing season with the attractive, practical Organic Growers Greenhouse. Easy and fast to assemble, this greenhouse features a sturdy carbon steel frame that connects with wing nuts and bolts. It also includes a 1-piece triple-layer ripstop cover made of Luminate Light Diffusion Fabric, which is UV treated and blocks harmful UVA and UVB rays. The translucent fabric shelters your plants from the harsh weather while it diffuses sunlight and prevents burning. The Organic Growers Greenhouse is the perfect size for the backyard or the deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- CLASSIC ACCESSORIES Veranda Water-Resistant 19" Round Smoker Grill Cover (73002)
- BONIDE PRODUCTS 46120 Revenge Bulk-Pack Fly Catcher (DE1418)
- ILC Replacement for KOHLER 4140305 REGULATOR - RECTIFIER (WX-THEF-1)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9165371)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- Sojag Canopies & Shelters