Shop All Canopies & Shelters
Sojag
Savino 10 ft. x 12 ft. Gazebo
Mfr # 500-9167191
Zoro # G804860609
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,376.99
Free 30-Day Returns
Key Features
- Color Grey/Black
- Material Aluminum
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
- Overall Height 9 ft.
- Overall Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 500-9167191
- Zoro # G804860609
- UPC # 772830167191
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 9 ft. |
Overall Length | 12 ft. |
Overall Width | 10 ft. |
Overall Depth | 142.71 |
Details
Color | Grey/Black |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
Start seedlings early or extend your growing season late with the Grow IT Garden Greenhouse. This easy-to-assemble, compact greenhouse is constructed with a high-grade tubular steel frame. The clear PVC cover allows the maximum amount of light to reach the plants, even in cooler months. The cover protects young seedlings in the early Spring and Late Fall weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Primer Assembly (951-10888B)
- CHAPIN 1-1/2 gal. Handheld Sprayer, Stainless Steel Tank, Jet Spray Pattern, 48 in Hose Length (11800W)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, White (033000001)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Yamba 10 ft. x 13 ft. Pergola (500-9167801)
- SOJAG Nanda 12 ft. x 12 ft. Gazebo (500-9168013)
- SOJAG BBQ Ventura 5 ft. x 8 ft. Gazebo (500-9161427)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- Sojag Canopies & Shelters