Shop All Temporary Structure Accessories
Sojag
Sanibel Brown Polyester Curtains 10 ft. x 10 ft.
Mfr # 135-9168891
Zoro # G504860619
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gazebo
- Length 10 ft.
- Includes 4 curtain panels and hooks
- Width ft.
- Height 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 135-9168891
- Zoro # G504860619
- UPC # 772830168891
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Width | ft. |
Height | 10 ft. |
Details
For Use With | Gazebo |
Includes | 4 curtain panels and hooks |
Color | Brown |
Material | Polyester |
Description
Expand your outdoor entertaining space with the 121 sq. ft. hexagonal-shape Magnolia Gazebo. This versatile, freestanding gazebo is an elegant solution for virtually any deck or backyard. The powder-coated rust-resistant steel frame and fire rated polyester cover are built to last and offers protection from sun and inclement weather for years to come. This unit assembles easily with all quality hardware included: no additional parts nor tools are required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- AFTERMARKET O-Ring Kit Fits Ford 2000 3000 4000 5000 7000 Tractor (E2152T9)
- NATIONAL HARDWARE GATE LATCH BLACK 10.29""L (N236-729)
- WEBER Tool Hook, Heavy Duty, Steel, Plated, For 1812 and 2212 in Charcoal Grills (7401)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Samara Enclosure Kit for 12x20 ft Carport- dark grey (135-9165845)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- USP STRUCTURAL CONNECTORS USP Structural Connectors KCBQ66 Anchor Post; 7 Gauge - 6 x 6 in. (KCBQ66)
- Sojag Temporary Structure Accessories