Shop All Canopies & Shelters
Sojag
Sanibel 8 ft. x 8 ft. Gazebo
Mfr # 500-9168181
Zoro # G004860614
original price:
$1,011.99
6% off
new price: $949.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Color Wood
- Material Aluminum
- Overall Depth 94.49
- Overall Height 9 ft.
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9168181
- Zoro # G004860614
- UPC # 772830168181
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 94.49 |
Overall Height | 9 ft. |
Overall Length | 8 ft. |
Overall Width | 8 ft. |
Details
Color | Wood |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
Start seedlings early or extend your growing season late with the Grow IT Small Greenhouse. This easy-to-assemble, compact greenhouse is constructed with a high-grade tubular steel frame. The clear PVC cover allows the maximum amount of light to reach the plants, even in cooler months. The cover protects young seedlings in the early Spring and Late Fall weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIFEN Bifen XTS (gal) (82004443)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- MTD Cable-Forward (946-04413A)
- VICTOR Snap Trap For Mice (M040)
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SOJAG Yamba Pergola 10’x10’ -Dark Grey (500-9166859)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- Sojag Canopies & Shelters