Shop All Canopies & Shelters
Sojag
Sanibel 10 ft. x 10 ft. Gazebo
Mfr # 500-9163476
Zoro # G804860418
product price: $922.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Color Dark Grey
- Material Aluminum
- Includes 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual
- Overall Width 10 ft.
- Overall Height 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9163476
- Zoro # G804860418
- UPC # 772830163476
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Height | 9 ft. |
Overall Length | 10 ft. |
Overall Depth | 117.32 |
Details
Color | Dark Grey |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 40955 Multi-Tow Wiring Kit For Ford/GM - 7 Blade And 4 Flat (40955)
- AFTERMARKET Universal Vinyl Black Seat Cover Fits John Deere 1050 650 950 955 750 (BSC3000-1)
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- MTD Rod-Deck Front Lif (747-05067A)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- PROPAC CERT QUICK SHELTER 10x10 (S1310)
- Sojag Canopies & Shelters