Shop All Temporary Structure Accessories
Sojag
Samara Enclosure Kit for 12x20 ft Carport- dark grey
Mfr # 135-9165845
Zoro # G204860575
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carport Accessories
- Includes Enclosure kit panels (8 peices total)
- Height 10 ft.
- Color Dark Grey
- Width ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 135-9165845
- Zoro # G204860575
- UPC # 772830165845
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft. |
Width | ft. |
Length | 20 ft. |
Details
For Use With | Carport Accessories |
Includes | Enclosure kit panels (8 peices total) |
Color | Dark Grey |
Material | PE |
Description
Want to give your backyard a contemporary look and style? The durable, fashionable Yamba pergola from SOJAG will do that, and can serve a variety of purposes. The pergola can be used in a garden to keep flowers from burning in the hot summer sun. It can cover a sitting area and protect your guests from the elements. The Yamba pergola can also be paired with creeping vines, hanging plants, potted plants, and more to create a stunning visual effect. No matter how you use a pergola, it will transform your outdoor space into a beautiful oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Aluminum Cable Stake, 15" Aluminum Cable, PK12 (918)
- STRUCTRON Wire/Swing Pipe Placer, 3ft (85468)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- SOJAG Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades (099-9167528)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- Sojag Temporary Structure Accessories