Shop All Temporary Structure Accessories
Sojag
Privadesa Rustproof Aluminum Privacy Screen, 4 ft. x 6 ft., Outdoor Shades
Mfr # 099-9167528
Zoro # G004860621
product price: $412.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- For Use With Privacy Screen
- Includes 1 frame, 30 slats, 2 base kits, hardware kit and instruction manual
- Height 6 ft.
- Width ft.
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 099-9167528
- Zoro # G004860621
- UPC # 772830167528
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 6 ft. |
Width | ft. |
Length | 4 ft. |
Details
For Use With | Privacy Screen |
Includes | 1 frame, 30 slats, 2 base kits, hardware kit and instruction manual |
Material | Aluminum |
Color | Dark Grey/Wood Effect |
Description
Enjoy your outdoor living space with the 4 season Genova sun shelter. It provides a shaded space to relax by the pool or in the backyard during hot summer days. It's a haven for friends and family to gather for an intimate outdoor dining experience. This unit includes one set of durable mosquito netting which also works to reduce wind and sun exposure and keeps pests out of the unit. The Genova is built to last, providing years of protection from the elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH050-06MF)
- AMSTAT Anti-Static Copper Tinsel (AM372069)
- EARTHWISE 20 V 7.5" Tiller (TC70020IT)
- DB ELECTRICAL Gas Strut Door For Ford Holland Tractor - E4NN94201N18AA (1111-9000)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- SOJAG Grey Universal Winter Cover for Gazebos, 10 ft. x 16 ft., Gazebo Accessories (135-9167481)
- SOJAG Universal Winter Cover for Gazebos, Gazebo Accessories (135-9166361)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- SOJAG Grey Universal Winter Cover for Gazebos, 12 ft. x 20 ft. (135-9166521)
- QUICK SET Escape /Sky Rain Fly (12877)
- Sojag Temporary Structure Accessories