Shop All Canopies & Shelters
Sojag
Pompano 10 ft. x 14 ft. Wall Gazebo
Mfr # 500-9167566
Zoro # G504860640
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Aluminum
- Overall Height 8 ft.
- Overall Depth 166.53
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sojag
- MFR # 500-9167566
- Zoro # G504860640
- UPC # 772830167566
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 8 ft. |
Overall Depth | 166.53 |
Overall Width | 10 ft. |
Overall Length | 14 ft. |
Details
Color | Charcoal |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting kit, 1 curtain kit, instruction manual |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- MTD Upper Handle Assem (649-04097A-5083)
- LOGO BRANDS St Louis Cardinals Quad Chair (527-13Q)
- GARMIN PRO 550 Remote Dog Trainer 1 Mile Expandable System (010-01202-00)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9168174)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Genova 12 ft. x 16 ft. Gazebo (500-9165852)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- Sojag Canopies & Shelters