Shop All Canopies & Shelters
Sojag
Pompano 10 ft. x 10 ft. Wall Gazebo
Mfr # 500-9167542
Zoro # G704860624
product price: $1,058.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,058.99
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Aluminum
- Overall Height 8 ft.
- Overall Depth 117.32
- Overall Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sojag
- MFR # 500-9167542
- Zoro # G704860624
- UPC # 772830167542
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 8 ft. |
Overall Depth | 117.32 |
Overall Length | 10 ft. |
Overall Width | 10 ft. |
Details
Color | Dark Brown |
Material | Aluminum |
Includes | 1 Structure, 1 roof kit, 1 mosquito netting, instruction manual |
Description
Need extra headroom for larger and taller items such as ladders, kayaks, umbrellas, and fishing equipment? The Shed-in-a-Box XT has everything you need to build right out of the box! It is an extra-tall storage solution that offers 25% more volume that a standard shed. The Shed-in-a-Box XT has an 8 ft. tall door opening, which means you don’t need to duck down to walk in or to back in your riding mower, motorcycles, or ATV. The shed has a strong powder coated steel tube frame and a rugged polyethylene cover keeps stored items dry and sheltered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- BAYOU CLASSIC GRILL STCKPOT SS 20QT (1420)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X12)
- KOHLER Shaft Throttle (12 144 09-S)
- SOJAG Meridien 10 ft. x 10 ft. Gazebo (500-9168389)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- SOJAG South Beach 12 ft. x 12 ft. Gazebo (500-9167894)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- SOJAG Portland 8 ft. x 12 ft. Wall Gazebo (500-9167702)
- SOJAG Korado 10 ft. x 17 ft. Solarium (448-9164800)
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- Sojag Canopies & Shelters